Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-1/2-12M
- Rod Size / Thread1-1/2-12M Male
Details
- Bracket 1MP2
- Mounting TypeMP2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480471991 3.25X8 MP2-HHT 2R 1 1/2-12M