Motion
R480472001

AVENTICS
R480472001

R480472001
Mi Item #09602111
MFR #R480472001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480472001

R480472001
Mi Item #09602111
MFR #R480472001

Mfr description
R480472001 1.5X2 CMF1-HHTC 0.625R 7/16-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    R 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    7/16-20
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)