Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size1-1/4-12
- Rod Size / Thread44.45 mm | 1-1/4-12
Details
- Bracket 1Hhtc
- Mounting TypeHhtc
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- SeriesCMP1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)