Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size7/8-14
- Rod Size / Thread7/8-14
Details
- Bracket 1MF1
- Mounting TypeMF1
- Product TypeTie Rod Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)