Motion
R480472516

AVENTICS
R480472516

R480472516
MI ITEM #09602264
MFR #R480472516
Price$1,013.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480472516

R480472516
MI ITEM #09602264
MFR #R480472516

Mfr description
R480472516 2.5X23 MF1-PPT 1R 3/4-16M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.46/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Adjuster Option
    Adjustable Cushion
  • Bracket 1
    MF1
  • Cushion Type
    Adjustable Air
  • Mounting Type
    MF1
  • Options Included
    Adjustable Cushions
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)