Motion
R480472519

AVENTICS
R480472519

R480472519
MI ITEM #09602265
MFR #R480472519
Price$1,499.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480472519

R480472519
MI ITEM #09602265
MFR #R480472519

Mfr description
R480472519 2.5X24 CMP1-PHTC 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,499.12/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Mounting Thread
    3/4-16 UNF
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Series
    CMP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)