Motion
R480472646

AVENTICS
R480472646

R480472646
MI ITEM #09602294
MFR #R480472646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480472646

R480472646
MI ITEM #09602294
MFR #R480472646

Mfr description
R480472646 1.5X3 MX3-PHT 1R 3/4-16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Female

Details

  • Bracket 1
    MX3
  • Cylinder Style
    MX3
  • Mounting Type
    MX3
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)