Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cylinder SuffixCG-MBM40S00BLPRC5HSHS
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)