Specifications
Dimensions
- Bore Diameter63 mm
Details
- Cylinder SuffixDA-063-0800-HD-MBM41S00BLPPA5HSHS
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)