Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Cylinder SuffixDA-016-0180-CG-IBM48S007LPPA5FMFM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)