Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Cylinder StyleRodless
- Cylinder SuffixHD-MBM00S005LP000HMHM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Overview
Mfr description
R480625091 RTC-DA-016-0500-HD-MM00S005LP