Motion
R480626916

AVENTICS
R480626916

R480626916
Mi Item #09603010
MFR #R480626916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480626916

R480626916
Mi Item #09603010
MFR #R480626916

Mfr description
R480626916 RTC-DA-025-0190-CG-MM41S00BLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Cylinder Style
    Rodless
  • Cylinder Suffix
    CG-MBM41S00BLPPB3FSFS
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)