Motion
R480627299

AVENTICS
R480627299

R480627299
Mi Item #09603036
MFR #R480627299
Price$1,456.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480627299

R480627299
Mi Item #09603036
MFR #R480627299

Mfr description
R480627299 ITS-DA-160-0125-2-2-1-1-8-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,456.40/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Rod - Thread Size
    M36x2
  • Rod Size / Thread
    M36x2

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Clean Series
    No
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Maximum Applied Force
    12667 N
  • Mounting Type
    Tie-Rod
  • Operating Pressure Range
    2 bar, 145.038 psi, 1 to 29.008 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    ITS
  • Special Applications
    ATEX optional
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)