Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixCG-IBM00S00NLP000FSFS
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Overview
Mfr description
R480628167 RTC-DA-025-0230-CG-IM00S00NLP