Specifications
Dimensions
- Bore Diameter40 mm
Details
- Cylinder SuffixIBM41S00NLP000FSFS
- Guide TypeHeavy-Duty Guide
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)