Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder SuffixHD-MBM40S00BLPPA5HMHM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
Overview
Mfr description
R480635218 RTC-DA-050-0600-HD-MM40S00BLP