Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder SuffixHD-MBM40S00BLPPA3P0HM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Overview
Mfr description
R480637147 RTC-DA-050-1800-HD-MM40S00BLP