Motion
R480637851

AVENTICS
R480637851

R480637851
MI ITEM #09603300
MFR #R480637851
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480637851

R480637851
MI ITEM #09603300
MFR #R480637851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod - Thread Size
    M6
  • Rod Size / Thread
    M6

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Short Stroke
  • Magnet
    Without Magnet
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single
  • Series
    SSI
  • Type
    Compact

Overview

Mfr description
R480637851 SSI-DA-025-0015-9-02-2-000-00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought