Motion
R480637880

AVENTICS
R480637880

R480637880
Mi Item #09603304
MFR #R480637880
Price$108.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480637880

R480637880
Mi Item #09603304
MFR #R480637880

Mfr description
R480637880 SSI-DA-050-0050-9-02-2-000-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Pull Force At 100 Psi
    1039 N
  • Push Force At 100 Psi
    1237 N
  • Rod - Thread Size
    M10
  • Rod Size / Thread
    M10 Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic Cushioning
  • Auto-Switch
    No
  • Body Option
    Piston without magnet
  • Body Type
    Short-stroke cylinder
  • Compact Cylinder Type
    Short Stroke
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Short-stroke cylinder
  • Magnet
    Without Magnet
  • Maximum Applied Force
    1237 N
  • Mounting Thread
    M10
  • Operating Pressure Range
    0.6 bar, 1 to 8.702 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Elastic Cushioning, Piston Without Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    SSI
  • Special Applications
    Industry standard
  • Type
    Short-stroke cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)