Motion
R480638748

AVENTICS
R480638748

R480638748
Mi Item #09603357
MFR #R480638748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480638748

R480638748
Mi Item #09603357
MFR #R480638748

Mfr description
R480638748 RTC-DA-040-0900-HD-MM40S00BLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    HD-MBM40S00BLP000FMFM
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    No Rod
  • Series
    RTC-DA
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)