Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- BearingsBall Rail Guide
- Body OptionCompact Guide
- Body TypeRodless
- Cushion TypeAdjustable Air
- Cylinder StyleRodless
- Guide TypeBall Rail System
- MagnetWith Magnet
- Maximum Applied Force309 N
- Operating Pressure Range2 bar, 116 psi, 8 bar to 29 psi
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Options IncludedAdjustable Cushions, Compact Guide, Magnetic Piston
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeRodless Air Cylinders
- SeriesRTC-CG
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)