Motion
R480640616

AVENTICS
R480640616

R480640616
Mi Item #09603456
MFR #R480640616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480640616

R480640616
Mi Item #09603456
MFR #R480640616

Mfr description
R480640616 PRA-DA-125-0200-1-2-1-1-1-1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    ACC
  • Cylinder Type
    ISO
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    PRA
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)