Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixRR-MBMF1S00BLP000P0P0
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Overview
Mfr description
R480641120 RTC-DA-063-0100-RR-MMF1S00BLP