Motion
R480643790

AVENTICS
R480643790

R480643790
Mi Item #09603600
MFR #R480643790
Price$692.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480643790

R480643790
Mi Item #09603600
MFR #R480643790

Mfr description
R480643790 MSC-DA-008-0030-HG-EM-EM-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.76/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Pull Force At 100 Psi
    76.19 N
  • Push Force At 100 Psi
    100 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic with Metal End Stop
  • Bearings
    Ball Rail System
  • Body Material
    Aluminum
  • Body Option
    capable
  • Body Type
    Mini slide
  • Compact Cylinder Type
    Mini Slide
  • Cushion Type
    Elastic with metal end stop
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    ACC
  • Guide Type
    Integrated High Performance Ball Rail System
  • Maximum Applied Force
    63 N
  • Operating Pressure Range
    3 bar, 1 to 43.5 psi, 145 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Double Piston, Easy2Combine Capable, Integrated Ball Rail Guide
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double piston
  • Series
    MSC-HG-EM
  • Stroke Adjuster Type
    Metal End Stop
  • Type
    Mini slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)