Motion
R480646878

AVENTICS
R480646878

R480646878
MI ITEM #09603799
MFR #R480646878
Price$2,298.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480646878

R480646878
MI ITEM #09603799
MFR #R480646878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,298.44/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    HD-MBMF1S00BLP000HSHS
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    No Rod
  • Series
    RTC-DA
  • Type
    Rodless

Overview

Mfr description
R480646878 RTC-DA-032-0150-HD-MMF1S00BLP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought