Motion
R480650963

AVENTICS
R480650963

R480650963
MI ITEM #09603962
MFR #R480650963
Price$444.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480650963

R480650963
MI ITEM #09603962
MFR #R480650963

Mfr description
R480650963 RTC-DA-025-0160-BV-IM00S00NLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Guide Type
    Integrated
  • Magnet
    With Magnetic Piston
  • Maximum Applied Force
    309 N
  • Operating Pressure Range
    2 bar, 116 psi, 8 bar to 29 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Adjustable Cushions, Basic Version, Magnetic Piston
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-BV
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)