Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Cylinder SuffixHD-MBM00S00BLP000HSHS
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)