Motion
R480652125

AVENTICS
R480652125

R480652125
MI ITEM #09604011
MFR #R480652125
Price$4,586.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480652125

R480652125
MI ITEM #09604011
MFR #R480652125

Mfr description
R480652125 RTC-DA-032-2900-HD-MM00S00BLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,586.84/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    HD-MBM00S00BLP000FSFS
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-DA
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)