Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Overview
Mfr description
R480652404 RTC-DA-025-0240-HD-MM00S00BLP