Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixHD-MBM00S00BLPRA5HSHS
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)