Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleRodless
- Cylinder SuffixHD-MBM40S00BLP000HSHS
- Guide TypeHeavy Duty Guide
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Overview
Mfr description
R480658885 RTC-DA-032-0040-HD-MM40S00BLP