Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixHD-IBM40S00NLP000P0P0
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Overview
Mfr description
R480661385 RTC-DA-032-0360-HD-IM40S00NLP