Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cylinder SuffixHD-MBM40S00BLP000FMFM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)