Motion
R480662268

AVENTICS
R480662268

R480662268
Mi Item #09604426
MFR #R480662268
Price$443.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480662268

R480662268
Mi Item #09604426
MFR #R480662268

Mfr description
R480662268 PRA-DA-050-0035-0-2-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.15/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    PRA
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)