Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixIBM40S00NLP000HMHM
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC-DA
- TypeRodless
Overview
Mfr description
R480663582 RTC-DA-032-1440-HD-IM40S00NLP