Motion
R480672907

AVENTICS
R480672907

R480672907
Mi Item #09604646
MFR #R480672907
Price$798.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480672907

R480672907
Mi Item #09604646
MFR #R480672907

Mfr description
R480672907 TRB-DA-100-0034-1-2-2-1-1-1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.75/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    ACC
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    TRB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)