Motion
R480673002

AVENTICS
R480673002

R480673002
Mi Item #09604651
MFR #R480673002
Price$430.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480673002

R480673002
Mi Item #09604651
MFR #R480673002

Mfr description
R480673002 PRA-DA-032-0200-0-1-2-1-1-1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.61/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Cylinder Suffix
    ACC
  • Cylinder Type
    ISO
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    PRA
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)