Motion
R480678535

AVENTICS
R480678535

R480678535
MI ITEM #09604741
MFR #R480678535
Price$402.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480678535

R480678535
MI ITEM #09604741
MFR #R480678535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.05/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    BAS
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    TRB
  • Type
    Tie-Rod

Overview

Mfr description
R480678535 TRB-DA-032-0070-0-2-2-1-1-1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought