Motion
R480681643

AVENTICS
R480681643

R480681643
MI ITEM #09604797
MFR #R480681643
Price$2,713.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480681643

R480681643
MI ITEM #09604797
MFR #R480681643

Mfr description
R480681643 3.25X46 MP2-PHT 1.75R 1 1/2-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.83/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    44.45 mm | 1-1/2-12

Details

  • Bracket 1
    MP2
  • Mounting Type
    MP2
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)