Motion
R480681691

AVENTICS
R480681691

R480681691
MI ITEM #09604802
MFR #R480681691
Price$2,826.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480681691

R480681691
MI ITEM #09604802
MFR #R480681691

Mfr description
R480681691 6X36.5 MF1-PPT 1.75R 1 1/4-12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,826.03/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    44.45 mm | 1-1/4-12

Details

  • Bracket 1
    MF1
  • Mounting Type
    MF1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)