Motion
R480683094

AVENTICS
R480683094

R480683094
Mi Item #09604874
MFR #R480683094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480683094

R480683094
Mi Item #09604874
MFR #R480683094

Mfr description
R480683094 3.25X35.25 MP2-HHT 1.375R 1-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-14M
  • Rod Size / Thread
    34.92 mm | 1-14M

Details

  • Bracket 1
    MP2
  • Mounting Type
    MP2
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)