Motion
R480683498

AVENTICS
R480683498

R480683498
Mi Item #09604894
MFR #R480683498
Price$1,510.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480683498

R480683498
Mi Item #09604894
MFR #R480683498

Mfr description
R480683498 4X2 CMF2-PPTC 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.08/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    25.39 mm | 3/4-16

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)