Motion
R480683899

AVENTICS
R480683899

R480683899
MI ITEM #09604917
MFR #R480683899
Price$2,038.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480683899

R480683899
MI ITEM #09604917
MFR #R480683899

Mfr description
R480683899 3.25X3 MP1-HHT 2R 1 1/2-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,038.21/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12 Male

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)