Specifications
Dimensions
- Bore Diameter1.5000 in
- Rod - Thread Size7/16-20
- Rod Size / ThreadR 7/16-20
Details
- Bracket 1CMT4-PHTC
- Mounting TypeCMT4-PHTC
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)