Motion
R480684390

AVENTICS
R480684390

R480684390
MI ITEM #09604944
MFR #R480684390
Price$945.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480684390

R480684390
MI ITEM #09604944
MFR #R480684390

Mfr description
R480684390 4X3.5 MP1-PPT 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.30/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4 in-16 UNF

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    3/4-16
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)