Motion
R480684688

AVENTICS
R480684688

R480684688
MI ITEM #09604967
MFR #R480684688
Price$1,484.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480684688

R480684688
MI ITEM #09604967
MFR #R480684688

Mfr description
R480684688 2X10 CMT1-HHTC 1R 3/4-16M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,484.25/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)