Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480685139 1.5X3 MS2-PPT 0.625R 7/16-20M