Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MT4
- Mounting TypeMT4
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480689056 3.25X7 MT4-PPT 1R 3/4-16M