Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MF2
- Mounting TypeMF2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480691020 4X5 MF2-PPT 1R 3/4-16M