Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16 UNF
- Rod Size / Thread3/4-16 UNF Female
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)